119 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
119 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual 4500 watt elements for fast recovery and reliable operation. Incoloy stainless steel lower element lasts longer than a standard copper element
- Enhanced heating elements
- DynaClean™ diffuser dip tube
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer (diffuser design is not used on lowboy models)
- Higher efficiency
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
- Coregard™ anode rod
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond® glass coating
- Provides superior corrosion resistance compared to the industry standard glass lining
Specifications
- Application:
- Commercial
- Capacity:
- 119 gal
- Depth:
- 28 in
- Diameter:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 61-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671657072520
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2 kW