This product requires certification to purchase.

119 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

This product has been replaced by

No image available
A.O. Smith 119 gal. Tall Commercial Natural Gas Water Heater
Manufacturer Part #100339189
A.O. Smith

119 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHX119A100000000
  • Item #9205274
  • Manufacturer Part #100327601
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
A.O. Smith 119 gal. Tall Commercial Natural Gas Water Heater
Manufacturer Part #100339189
A.O. Smith

119 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHX119A100000000
  • Item #9205274
  • Manufacturer Part #100327601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199900
CSA Certified:
CSA 4.3
Capacity:
119 gal
Diameter:
27-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
75-1/2 in
Lining of Tank:
Permaglas®
MBH:
199.9
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
UL Listed:
No
UPC:
671657262891
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall