This product requires certification to purchase.

119 gal. Tall 4.5kW Light Duty Commercial Electric Water Heater

A.O. Smith

119 gal. Tall 4.5kW Light Duty Commercial Electric Water Heater

  • Fast #
  • Part #ALTE120D10G022000
  • Item #7102768
  • Manufacturer Part #100270216
4.8 out of 5 Customer Rating
Brand image
A.O. Smith

119 gal. Tall 4.5kW Light Duty Commercial Electric Water Heater

  • Fast #
  • Part #ALTE120D10G022000
  • Item #7102768
  • Manufacturer Part #100270216
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tank interior is coated with glass specially designed by AO Smith for water heater use
  • Two 4.5 KW zinc plated copper sheathed elements are standard
  • Top mounted recessed junction box
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
  • Enhanced flow brass drain valve
  • Maximum working pressure 150 psi
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • 3-year limited tank and 1-year limited parts
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
Capacity:
119 gal
Diameter:
28
Energy Star Compliant:
No
Height:
61-1/2
Lining of Tank:
Glass
Maximum Temperature:
181
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
UL 1453
UPC:
671657236748
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Light Duty, Tall
Watts:
4.5