120 gal. Tall 60 kW Commercial Electric Water Heater
120 gal. Tall 60 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
- Element sensing - Each element is constantly monitored and current on/off state is displayed, and element failure is reported and its exact location is shown, eliminates a need for field testing of elements
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Units will multiple element contactors are sequenced on with one-second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
- BACnet or Modbus compatible with optional ICC Gateway
- The DSE models use a unique combination of a conventional sacrificial anode and an adaptive powered anode
- AO Smith's PermaGlass coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degrees F
- ASME tank construction with 160 psi working pressure
- 3-year limited warranty
Specifications
- Application:
- Commercial
- BTU:
- 204720
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Energy Star Compliant:
- No
- Height:
- 70-1/4
- Lining of Tank:
- Glass
- MBH:
- 17
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Temperature Range:
- 90 to 190 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 1-1/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 60