199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ATM-199M-N ADAPT™ SC standard condensing tankless water heater uses up to 199,000 BTUs of Natural Gas to deliver a max flow rate of 10.5 GPM. A. O. Smith’s ADAPT™ SC tankless water heaters deliver robust, on-demand performance and the flexibility to install in virtually any residential setting
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Flow Rate:
- 10.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Type:
- AATM199MNUSA
- UPC:
- 671657293192
- Volts:
- 120V