This product requires certification to purchase.

199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater X3® Scale Prevention Technology

A.O. Smith

199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater X3® Scale Prevention Technology

  • Fast #
  • Part #AATM199X3NUSA
  • Item #11828320
  • Manufacturer Part #100384264
5 out of 5 Customer Rating
Brand image
A.O. Smith

199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater X3® Scale Prevention Technology

  • Fast #
  • Part #AATM199X3NUSA
  • Item #11828320
  • Manufacturer Part #100384264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The ATM-199X3-N ADAPT™ SC Standard condensing tankless water heater uses up to 199,000 BTUs of Natural Gas to deliver a max flow rate of 10.5 GPM. A. O. Smith’s ADAPT™ SC tankless water heaters deliver robust, on-demand performance and the flexibility to install in virtually any residential setting
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Condensing:
Yes
Flow Rate:
10.5 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor, Outdoor
MBH:
199
Power Source:
Gas
Type:
AATM199X3NUSA
UPC:
671657293222
Volts:
120V