1994 MBH Indoor Natural Gas Tankless Free Standing Back-to-Back Rack System
1994 MBH Indoor Natural Gas Tankless Free Standing Back-to-Back Rack System
Package Quantity Info:
Each: 1Product Details
Product Details
- Lightweight construction of sturdy metal frame and utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Expandable with multiple design and installation configuration up to 1,194,000 BTU on a single rack system and able to link up to 20 heaters together with multi-link system
- Redundancy-multiple combustion systems provide peace of mind and the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation- reduce installation costs with three simple connections (cold water, hot water, and gas)
- Easily integrate storage-as the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6-year limited heat exchanger, 5-year limited tankless parts, 1-year limited rack parts
-
Green
Specifications
- AMP:
- 13.5
- ANSI:
- ANSI Z21.10.3 2013
- Application:
- Commercial
- BTU:
- 1194000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 45.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 53-9/100
- Indoor Outdoor:
- Indoor
- MBH:
- 1194
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657036775
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 30-1/2