200 gal. Vertical Storage Tank
200 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
- Magnesium anodes for extra protection against corrosion
- Tanks tested at pressures assigned in accordance with working pressures to each size tank
- ASME and National Board Certification sheets furnished upon request
- Five-year limited tank warranty
Specifications
- ASME:
- Yes
- Capacity:
- 200 gal
- Diameter:
- 30
- Pressure - Maximum:
- 125 psi
- Product Type:
- Storage Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657010645