28 kW 208V Electric Tankless Water Heater
28 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers continuous hot water when sized appropriately
- Dry-fire protection prevents premature element failure for care-free installation
- Easily wall mount with no venting required
- Uses standard heating elements for easy maintenance & replacement
- Save valuable storage space with compact design
- Includes self diagnostics and leak detection shutdown for added peace of mind
- Includes user friendly digital interface for temperature control and diagnostics
- Scale reduction technology and DupontTM Zytel® chambers protect against hard water build up and extends the product life
- 5-year limited warranty on chambers and 1-year limited warranty on all parts
Specifications
- Application:
- Commercial
- Flow Rate:
- 2.5 gpm
- Indoor Outdoor:
- Indoor
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UPC:
- 671657063832
- Volts:
- 208V
- Water Heater Type:
- Tankless
- Watts:
- 28 kW