This product requires certification to purchase.

28 kW 240V Electric Tankless Water Heater

A.O. Smith

28 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #AR4LA280E
  • Item #7955185
  • Manufacturer Part #100294831
4.7 out of 5 Customer Rating
Brand image
A.O. Smith

28 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #AR4LA280E
  • Item #7955185
  • Manufacturer Part #100294831
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Delivers continuous hot water when sized appropriately
  • Dry-fire protection prevents premature element failure for care-free installation
  • Easily wall mount with no venting required
  • Uses standard heating elements for easy maintenance & replacement
  • Save valuable storage space with compact design
  • Includes self diagnostics and leak detection shutdown for added peace of mind
  • Includes user friendly digital interface for temperature control and diagnostics
  • Scale reduction technology protects against hard water build up and extends the product life
  • 5-year limited warranty on chambers and 1-year limited warranty on all parts
  • Requires Certification

Specifications

Application:
Residential
Condensing:
No
Energy Star Compliant:
No
Flow Rate:
2.5 gpm
Indoor Outdoor:
Indoor
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
UPC:
671657063658
Volts:
240V
Water Heater Type:
Tankless
Watts:
28