This product requires certification to purchase.

32 kW 240V Electric Tankless Water Heater

A.O. Smith

32 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #AR4MA320E
  • Item #7955297
  • Manufacturer Part #100294797
5 out of 5 Customer Rating
Brand image
A.O. Smith

32 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #AR4MA320E
  • Item #7955297
  • Manufacturer Part #100294797
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Delivers continuous hot water when sized appropriately
  • Dry-fire protection prevents premature element failure for care-free installation
  • Easily wall mount with no venting required
  • Uses standard heating elements for easy maintenance & replacement
  • Save valuable storage space with compact design
  • Includes self diagnostics and leak detection shutdown for added peace of mind
  • Includes user friendly digital interface for temperature control and diagnostics
  • Scale reduction technology protects against hard water build up and extends the product life
  • 5-year limited warranty on chambers and 1-year limited warranty on all parts
  • Requires Certification

Specifications

Application:
Residential
Flow Rate:
2.8 gpm
Indoor Outdoor:
Indoor
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
UPC:
671657063702
Volts:
240V
Water Heater Type:
Tankless
Watts:
32 kW