400 gal. Vertical Storage Tank
400 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
- Heavy gauge steel jacket with baked enamel finish
- Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Working pressure of 160 psi
- High density foam insulation saves energy, helps reduce standby heat loss
- Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
Specifications
- ASME:
- Yes
- Capacity:
- 400 gal
- Diameter:
- 42 in
- Height:
- 105 in
- Pressure - Maximum:
- 130 psi
- Product Type:
- Storage Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657010829