4000 MBH Automatic Commercial Circulating Water Heater
4000 MBH Automatic Commercial Circulating Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers up to 4,782 GPH at 100°F Rise
- Up to 98% Thermal Efficiency
- Advanced fully modulating system achieves up to 10:1 turndown
- Ultra-Low NOx Operation - Complies with SCAQMD and other air quality districts requiring less than 20 ppm NOx
- High output models ranging from 400,000 up to 4.0 million BTU/hr. input rates to cover a wide range of heavy duty commercial and industrial applications.
- Advanced control system with color touchscreen display and allows for Modbus or BACnet communication.
- Thermal efficiencies up to 98%, in low temperature applications.
- Direct Venting approved for either PVC, CPVC, Polypropylene or AL29-4C stainless steel vent pipe.
- Factory start-up Included and REQUIRED
Specifications
- Application:
- Commercial
- BTU:
- 4000000
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- MBH:
- 4000
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657251468