50 gal. 38 MBH Ultra-Low NOx Direct Vent Residential Gas Water Heater
50 gal. 38 MBH Ultra-Low NOx Direct Vent Residential Gas Water Heater
Product Details
Product Details
- DIRECT VENT DESIGN - One-pipe, dual-channel closed system draws all make-up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant. Horizontal air intake and venting on all models up to 80 inches from outside wall with no electrical power needed.
- INTELLIGENT CONTROL LOGIC - The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance.
- DURABLE, ULTRA-LOW NOX BURNERCONSTRUCTION - Complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for Nox emissions of less than 10 ng/J.
- DYNACLEAN™ DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
- COREGARD™ ANODE ROD - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.
- PUSH BUTTON PIEZO IGNITOR - Makes lighting pilot fast and easy with one hand push button spark ignition
- HEAT TRAP NIPPLES - Factory-installed for faster installation
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve.
Specifications
- BTU:
- 38000
- Depth:
- 29 in
- Emission:
- Ultra-Low NOx
- First Hour Rating:
- 84
- Fuel Type:
- Natural Gas
- Type:
- AGDVNT50L00L010S19
- UPC:
- 671657286767
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Direct Vent
- Water Connections:
- Side
- Water Heater Type:
- Tall