50 gal. Lowboy 8kW 2-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

50 gal. Lowboy 8kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

50 gal. Lowboy 8kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AENLB50372343000
  • Item #10208781
  • Manufacturer Part #100370519
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy™ stainless steel element
  • Delivers 60-gallon first hour rating
  • Commercial-grade brass drain valve for durable and easy operation
  • DynaClean™ automatic cleaning system protects against sediment build-up
  • Stainless steel Coregard™ anode rod protects against corrosion longer than ordinary anodes
  • Patented Blue Diamond® glass tank lining protects against corrosion
  • Lowboy design with top connections ideal for spaces with low height clearance
  • 6-year limited tank and parts warranty
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • Requires Certification

Documents


Specifications

Capacity:
50 gal
Energy Star Compliant:
No
Power Source:
Electric
Type:
AENLB50372343000
Volts:
208V
Water Heater Type:
Lowboy
Watts:
8 kW