50 gal. Tall 130 MBH Commercial Propane Water Heater
50 gal. Tall 130 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Polaris is a light duty, fully condensing high efficiency commercial gas water heater
- Provides endless hot water and can be used for a combination domestic hot water and space heating
- Tank and helical heat exchanger are constructed of 444 stainless steel
- Ultra quiet blower and burner to minimize noise
- Power direct vent design
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Fully serviceable from the front
- Ultra Low NOx modulating gas burner
- Side mounted hot and cold recirculating taps
- CSA certified and ASME rated T&P relief valve
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Fuel Type:
- Propane
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- ABTS13001P040000
- UPC:
- 671657030155
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 41 - 50 gal