This product requires certification to purchase.

65 gal. 15 kW Commercial Electric Water Heater

A.O. Smith

65 gal. 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE65154803
  • Item #4742255
  • Manufacturer Part #9500010447
5 out of 5 Customer Rating
Brand image
A.O. Smith

65 gal. 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE65154803
  • Item #4742255
  • Manufacturer Part #9500010447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
  • Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
  • Element sensing - Each element is constantly monitored and current on/off state is displayed, and element failure is reported and its exact location is shown, eliminates a need for field testing of elements
  • Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
  • Units will multiple element contactors are sequenced on with one-second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
  • BACnet or Modbus compatible with optional ICC Gateway
  • The DSE models use a unique combination of a conventional sacrificial anode and an adaptive powered anode
  • AO Smith's PermaGlass coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degrees F
  • ASME tank construction with 160 psi working pressure
  • 3-year limited warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
65 gal
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
ADSE65154803
UPC:
671657060244
Water Heater Capacity Range:
51 - 100 gal
Watts:
15