66 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
66 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 66 gal
- Diameter:
- 22
- Energy Star Compliant:
- No
- Height:
- 60-1/4
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 110 to 170 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671657274511
- Volts:
- 277V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2