66 gal. Tall 4.5kW Light Duty Commercial Electric Water Heater
66 gal. Tall 4.5kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank interior is coated with glass specially designed by AO Smith for water heater use
- Two 4.5 KW zinc plated copper sheathed elements are standard
- Top mounted recessed junction box
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
- Enhanced flow brass drain valve
- Maximum working pressure 150 psi
- Factory installed CSA certified and ASME rated temperature and pressure relief valve
- 3-year limited tank and 1-year limited parts
Specifications
- ASME:
- Yes
- Application:
- Commercial
- Capacity:
- 66 gal
- Diameter:
- 22
- Energy Star Compliant:
- No
- Height:
- 60-1/4
- Lining of Tank:
- Glass
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671657236120
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5