66G TALL EL 12.2KW 2X 6.1/6.1-CU 277V-1PH 4WI KA-90-1A 150PS
66G TALL EL 12.2KW 2X 6.1/6.1-CU 277V-1PH 4WI KA-90-1A 150PS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual 4500 watt elements for fast recovery and reliable operation. Stainless steel upper & lower elements last longer than a standard copper element.
- Commercial-Grade Heating Elements
- DYNACLEAN™ DIFFUSER DIP TUBE
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- High Energy Factors
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Energy Factor that maximizes savings on operating costs.
- COREGARD™MASTER ANODE ROD
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods. ProLine Master products have increased anode protection with either longer, or multiple anodes depending on model.
- MASTER PROLINE BLUE DIAMOND® GLASS COATING
- Provides superior corrosion resistance compared to industry standard glass lining. Blue Diamond® Glass coating blend is formulated in the same lab that creates the protection for our industry-leading commercial product line.
Specifications
- Capacity:
- 66 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 60-1/4 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 671657274740
- Volts:
- 277V
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 12200 W