796 MBH Indoor Natural Gas Tankless Wall Mount Rack System
796 MBH Indoor Natural Gas Tankless Wall Mount Rack System
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Constructed of anodized aluminum frame
- Utilizes the industry’s lightest 199,000 BTU high efficiency condensing tankless heater
- Available in 2 or 3 unit configurations
- Up to 96,000 BTU on a single rack system
- Able to link up to 20 heaters together with multi-link system
Specifications
- Brand Model Compatibility:
- CT-199
- End Connection 1:
- MNPT
- Height:
- 57
- Material:
- Aluminum, Copper, Stainless Steel
- Power Source:
- Gas
- Product Type:
- Rack System
- UPC:
- 671657267773
- Water Heater Type:
- High Efficiency, Tankless
- Width:
- 13-1/50