80 gal Tall 9kW 2-Element Commercial Electric Water Heater
80 gal Tall 9kW 2-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 60-1/2 in
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 1453
- UPC:
- 671657235727
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 9 kW