80 gal. Tall 12.2 kW Commercial Electric Water Heater
80 gal. Tall 12.2 kW Commercial Electric Water Heater
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual 6100-watt zinc plated copper sheathed elements
- Thermostat is adjustable through a range of 120° to 181°F with a manual reset high temperature cutoff
- Designed for light duty commercial applications
- Meets the standby loss requirements of the U.S. department of energy and current edition of ASHRAE/IES 90.1
- 6-year limited tank and 1-year limited parts warranty
- Enhanced-flow commercial-grade brass drain valve designed for durability, ease of maintenance & operation
- CoreGard™ anode rods with stainless steel core provide additional corrosion protection
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 80 gal
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 64-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 277V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12.2 kW
- Weight:
- 174 lb