80 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
80 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Thirteen sizes; 6 thru 119 gallon capacity. Tank interior is coated with glass specially designed by A. O. Smith for water heater use
- Glass lined tank
- Elements
- Zinc plated copper sheaths for longer life. Medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water. Element sizes from 1.5 to 6 kW. Maximum input 12 kW (see chart)
- Standard voltages
- 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 5500 watt elements). Single element heaters, single-phase only
- Terminal block
- Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on DEL6-20)
- Controls
- Temperature control (adjustable through a range of 110°F to 170°F on single element and 120°F to 181°F on dual element) and manual reset high temperature cutoff per element
Specifications
- Application:
- Commercial
- Capacity:
- 80 gal
- Diameter:
- 24
- Energy Star Compliant:
- No
- Height:
- 60-1/2
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671657274757
- Volts:
- 277V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2
- Weight:
- 174