This product requires certification to purchase.

80 gal. Tall 12.3kW Commercial Electric Water Heater

A.O. Smith

80 gal. Tall 12.3kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE80A22F033000R
  • Item #9718076
  • Manufacturer Part #100353887
5 out of 5 Customer Rating
Brand image
A.O. Smith

80 gal. Tall 12.3kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE80A22F033000R
  • Item #9718076
  • Manufacturer Part #100353887
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Heavy-duty medium watt density elements have incoloy sheathing: provide excellent protection against oxidation and scaling.
  • INCOLOY IMMERSION HEATERS
  • GLASSLINED TANK
  • Three sizes: 50, 80 and 119 gallon capacity. Tank interior is coated with glass specially developed by A. O. Smith for water heater use. Tanks rated at 150 PSI (1034 kPa) working pressure
  • FUSING
  • Protects all elements, thermostats, and internal wiring circuits against excess current flow. Meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps. Available as an option on Canadian built heaters.
  • STANDARD VOLTAGES
  • 208, 240 and 480V single-phase and three phase delta. Convertible from three-phase to single-phase (in field) and vice versa (except 208/54 kW). 277V single-phase also available.
  • TERMINAL BLOCK
  • Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on DEL6-20)
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Diameter:
27
Energy Star Compliant:
No
Height:
60-1/4
Number of Elements:
3
Power Source:
Electric
Pressure - Maximum:
150 psi
Type:
ADRE80A22F033000R
UL Listed:
No
UPC:
671657278120
Volts:
208V
Water Connection Size:
1-1/4
Water Heater Capacity Range:
51 - 100 gal
Watts:
12300