80GAL TALL HPE 4.5KW 2X 4.5/4.5-CU 208/240V-1PH 60HZ SAC-1
80GAL TALL HPE 4.5KW 2X 4.5/4.5-CU 208/240V-1PH 60HZ SAC-1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Number of Elements:
- 2
- Power Source:
- Electric
- UPC:
- 671657290979
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4500 W