160 MBH Indoor/Outdoor Natural Gas Tankless Water Heater
ADAPT™ 160 MBH Indoor/Outdoor Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ENERGY STAR® certified with a Uniform Energy Factor of 0.95
- Easily add X3® Scale Prevention any time as an optional accessory with a bypass cartridge to maintain like-new performance (sold separately)
- Delivers robust, on-demand performance and the flexibility to install in practically any residential setting
- Patented Heat Exchanger features a heavy-duty stainless-steel design with only two weld points that improves reliability and is more resistant to scale buildup and corrosion
- Integrated Recirculation Pump to reduce wait times at the farthest fixtures
- Convert Natural Gas to Liquid Propane with the included field conversion kit
- Connect ADAPT™ tankless models to the internet with optional WiFi module (sold separately)
- Set and review recirculation schedules (up to two); check heater status and error codes with the built-in Control Display
- Optional Remote Recirculation Kit engages heater and recirculation at a touch of a button for on-demand hot water
Specifications
- Application:
- Residential
- Collection:
- ADAPT™
- Condensing:
- Yes
- Flow Rate:
- 4.8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 160
- Power Source:
- Gas
- UPC:
- 671657288549
- Volts:
- 120V