This product requires certification to purchase.

180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

A.O. Smith

ADAPT™ 180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATHR180M
  • Item #10338955
  • Manufacturer Part #100374798
4.9 out of 5 Customer Rating
Brand image
A.O. Smith

ADAPT™ 180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATHR180M
  • Item #10338955
  • Manufacturer Part #100374798
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ENERGY STAR® certified with a Uniform Energy Factor of 0.95
  • Easily add X3® Scale Prevention any time as an optional accessory with a bypass cartridge to maintain like-new performance (sold separately)
  • Delivers robust, on-demand performance and the flexibility to install in practically any residential setting
  • Patented Heat Exchanger features a heavy-duty stainless-steel design with only two weld points that improves reliability and is more resistant to scale buildup and corrosion
  • Integrated Recirculation Pump to reduce wait times at the farthest fixtures
  • Convert Natural Gas to Liquid Propane with the included field conversion kit
  • Connect ADAPT™ tankless models to the internet with optional WiFi module (sold separately)
  • Set and review recirculation schedules (up to two); check heater status and error codes with the built-in Control Display
  • Optional Remote Recirculation Kit engages heater and recirculation at a touch of a button for on-demand hot water
  • Requires Certification

Specifications

Application:
Residential
Collection:
ADAPT™
Condensing:
Yes
Flow Rate:
5.3 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor, Outdoor
MBH:
180
Power Source:
Gas
UPC:
671657288556
Volts:
120V