180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
ADAPT™ 180 MBH Indoor/Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR® certified with a UEF of 0.95
- Flexibility in Installation-Field convertible from natural gas to liquid propane; PVC venting flexibility (2” up to 75’ & 3" up to 150’); Install indoor or outdoor (outdoor kit sold separately)
- Save up to $116/year on annual operating costs-When compared to a standard 50-gallon atmospheric natural gas tank water heater.
- Lasts 3x Longer!-with X3® Scale Prevention Technology provides protection for the heat exchanger.
- Improved Efficiency & Reliability-Patented heavy-duty, stainless-steel heat exchanger features only two weld points and eliminates the need for a secondary heat exchanger
- Reduced Wait Time for Hot Water-Integrated recirculation pump assists in the delivery of hot water quickly (recirculation plumbing from fixture to unit required)
- Expandable for Larger Applications-Cascade up to 12 like heaters when multiple water heaters are required to work in conjunction (cable included)
- Built-in Control Display-Check status, error codes and settings and review up to two (2) recirculating schedules using the built-in display
- Optional Remote Activation-An optional kit allows the user to engage the heater to recirculate hot water at a touch of a button for on-demand, continuous hot water
Specifications
- Application:
- Residential
- Collection:
- ADAPT™
- Condensing:
- Yes
- Flow Rate:
- 5.3 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 180
- Power Source:
- Gas
- UPC:
- 671657288587
- Volts:
- 120V