This product requires certification to purchase.

670 MBH Gas Boiler 670000 BTU Gas

A.O. Smith

Burkay® 670 MBH Gas Boiler 670000 BTU Gas

  • Fast #
  • Part #AHW67014N000000
  • Item #4002085
  • Manufacturer Part #100122607
4.6 out of 5 Customer Rating
Brand image
A.O. Smith

Burkay® 670 MBH Gas Boiler 670000 BTU Gas

  • Fast #
  • Part #AHW67014N000000
  • Item #4002085
  • Manufacturer Part #100122607
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
  • Unique Burkay® coil and heat exchanger design provide maximum heat transfer and proven held durability
  • The patented Burkay® burner maximizes efficiency, uses primary air injection at up to 72 individual ori?ces plus secondary entrainment of air, and approved for installation on combustible doors as shipped from factory
  • Slow opening redundant gas valves ensure smooth light-off without came roll-out or pilot outage
  • Thermal balancer - patented pump delay system that allows boiler and pump to run simultaneously but delays pump shut off at end of heating cycle to remove usable heat from the heat exchanger and reduce the scale forming tendencies of motionless hot water
  • Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
  • Working pressure - ASME approved, hydrostatically tested and carried for 160 psi, ships with ASME 125 psi relief valve
  • This model meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
670000
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
Burkay®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
67
Ignition System:
Electronic Ignition
Input (MBH):
670 MBH
Length:
50-1/4
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Return Pipe Connection:
2
Supply Pipe Connection Size:
2
UL Listed:
No
UPC:
671657117801
Width:
38-1/4