Commercial Gas Boiler 990 MBH Natural Gas
Burkay® Genesis Commercial Gas Boiler 990 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provides a near condensing 85% thermal efficiency, outstanding venting flexibility, space saving stackable design and a clean burning fan assisted combustion system with low Nox emissions that meet the most stringent California standards
- Electronic control with precise temperature management - controls every electrical water heater function, including pump operation and main burner ignition, delivers precise temperature management, with 1° -/+ accuracy
- Stage gas firing system prevents short cycling and ensures smooth operation which saves fuel and extends product life
- Meets SCAQMD Rule 1146.2 air quality standards for ultra low Nox operation
- Copper finned tube heat exchanger - gasketless glasslined headers and copper finned tubes with extruded integral fins deliver exceptional heat transfer
- Optional stack rack (sold seperately) allows 1 unit to be stacked on top of another, doubling output within the footprint of a single unit
- Factory start-up included
- Five-year limited heat exchanger warranty
Specifications
- AMP:
- 17.9
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 990000
- Boiler Type:
- Hot Water Supply Boiler
- Collection:
- Burkay® Genesis
- Depth:
- 48-1/2
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 990 MBH
- Length:
- 54-3/8
- Material:
- Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2-1/2
- Supply Pipe Connection Size:
- 2-1/2
- UL Listed:
- No
- UPC:
- 671657154981
- Vent Type:
- B-Vent
- Volts:
- 120V
- Width:
- 33