Burner Assembly Kit, Propane
Burner Assembly Kit, Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fuel Type:
- Propane
- Length:
- 14
- Power Source:
- Gas
- Product Type:
- Assembly, Burner Part
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363176228