This product requires certification to purchase.

California Energy Commission Registered 50 GAL POLARIS Propane 175KBTU NOX 40 CAT-IV RM ST&P 150PSI

A.O. Smith

California Energy Commission Registered 50 GAL POLARIS Propane 175KBTU NOX 40 CAT-IV RM ST&P 150PSI

  • Fast #
  • Part #ABTS17501P040000
  • Item #7314184
  • Manufacturer Part #100279593
4.5 out of 5 Customer Rating
Brand image
A.O. Smith

California Energy Commission Registered 50 GAL POLARIS Propane 175KBTU NOX 40 CAT-IV RM ST&P 150PSI

  • Fast #
  • Part #ABTS17501P040000
  • Item #7314184
  • Manufacturer Part #100279593
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Polaris is a light duty, fully condensing high efficiency commercial gas water heater
  • Provides endless hot water and can be used for a combination domestic hot water and space heating
  • Tank and helical heat exchanger are constructed of 444 stainless steel
  • Ultra quiet blower and burner to minimize noise
  • Power direct vent design
  • Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
  • Fully serviceable from the front
  • Ultra Low NOx modulating gas burner
  • Side mounted hot and cold recirculating taps
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Fuel Type:
Propane
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
ABTS17501P040000
UPC:
671657030193
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
41 - 50 gal