50 Gallon 5.5 KW 240 Volts 1 PH Water Heater MAG
This product has been replaced by
Manufacturer Part #100309295
Conservationist® 50 Gallon 5.5 KW 240 Volts 1 PH Water Heater MAG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual 5500 watt elements for the fastest recovery and reliable operation
- Incoloy stainless steel elements last longer than standard copper elements
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Compliant with HUD Standards for mobile homes and manufactured housing
- Certified to UL 174 for household electric water heaters
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Conservationist®
- Depth:
- 24 in
- Diameter:
- 24 in
- First Hour Rating:
- 79
- Height:
- 60-1/2 in
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671657233679
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 5500 W