This product requires certification to purchase.

74 gal. 75.1 MBH Commercial Natural Gas Water Heater

A.O. Smith

Conservationist® 74 gal. 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABT8002L010S19
  • Item #3102397
  • Manufacturer Part #100280018
4.2 out of 5 Customer Rating
Brand image
A.O. Smith

Conservationist® 74 gal. 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABT8002L010S19
  • Item #3102397
  • Manufacturer Part #100280018
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully automatic controls with safety shutoff
  • Glasslined tank maximizes tank life - heavy gauge steel jacket is finished with baked enamel over bonderized undercoat
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Complies with Texas and other districts requirements for Nox emission less than 40 ng/j
  • Low profile draft diverter furnished as standard equipment
  • Eco friendly Green Choice® burner for cleaner emissions
  • Handhole cleanout allows for easy tank cleaning
  • Anodic protection
  • Integral automatic gas shutoff system prevents excessive water temperature
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

Application:
Commercial
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
74 gal
Collection:
Conservationist®
Diameter:
26-1/2 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
61-1/8 in
MBH:
75.1
Maximum Temperature:
181
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657014780
Vent Type:
Atmospheric Vent
Water Connection Size:
1 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall