This product requires certification to purchase.

74 gal. 80 MBH Aluminum Natural Gas Water Heater

A.O. Smith

Conservationist® 74 gal. 80 MBH Aluminum Natural Gas Water Heater

  • Fast #
  • Part #ABTF8000L010000
  • Item #3102308
  • Manufacturer Part #100311597
5 out of 5 Customer Rating
Brand image
A.O. Smith

Conservationist® 74 gal. 80 MBH Aluminum Natural Gas Water Heater

  • Fast #
  • Part #ABTF8000L010000
  • Item #3102308
  • Manufacturer Part #100311597
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complies with ANSI Z21.10.3/CSA 4.3 and ASHRAE/IES 90.1 - 2004; meets Texas and other low NOx areas requiring 40ng/j
  • CFC-free foam insulation minimizes radiant heat loss
  • Dip tube carries inlet water deep into tank
  • Hot surface ignition (has a solid state ignition surface that does not flutter or blow out and provides increased reliability and efficiency)
  • State-of-the-art electronic gas control provides more precise temperature control with LED control light displays operation status and diagnostics information
  • Has a solid brass, tamper resistant, enhanced flow, ball type drain valve that uses a standard female hose fitting to allow for fast and easy draining during maintenance
  • Blue diamond glass coating provides superior corrosion resistance
  • Powered venting provides more venting flexibility and savings with a new quiet blower which allows exhaust venting through the roof or sidewall with plastic pipe
  • Tank mounted, screw in magnesium anodes for longer tank life
  • A condensate management coupling that attaches vent pipe to the blower is included
  • Requires Certification

Specifications

BTU:
80000
CSA Certified:
CSA 4.3
Capacity:
74 gal
Collection:
Conservationist®
Diameter:
26 in
Fuel Type:
Natural Gas
Height:
70-5/8 in
MBH:
80
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657253424
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal