98 gal. 75.1 MBH Commercial Propane Water Heater
Conservationist® 98 gal. 75.1 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accurate, dependable control system that requires no electric connections and has a fixed automatic gas shutoff device for added safety
- Glass lined tank
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- Foam insulation saves fuel, helps reduce standby heat loss
- Complies with Texas and other districts requirements for NOx emissions less than 40 ng/j
- Completely factory assembled with only gas, water and vent connections needed
- Low profile diverter furnished as standard equipment
- Eco friendly green choice burner for cleaner emissions
- Cleanout allows for easy tank cleaning
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 75100
- CSA Certified:
- CSA 4.3
- Capacity:
- 98 gal
- Collection:
- Conservationist®
- Diameter:
- 27-3/4 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Propane
- Height:
- 68-5/8 in
- MBH:
- 75.1
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657016241
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall