100 gal. Tall 45 kW Commercial Electric Water Heater
Custom Xi™ 100 gal. Tall 45 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- Custom Xi™
- Diameter:
- 28
- Energy Star Compliant:
- No
- Height:
- 60-1/2
- Lining of Tank:
- Permaglas®
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 1-1/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 45