This product requires certification to purchase.

120 gal. 36 kW Commercial Electric Water Heater

A.O. Smith

Custom Xi™ 120 gal. 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120364803
  • Item #7917249
  • Manufacturer Part #DSE-120364803
3.6 out of 5 Customer Rating
Brand image
A.O. Smith

Custom Xi™ 120 gal. 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120364803
  • Item #7917249
  • Manufacturer Part #DSE-120364803
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
  • Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
  • Element sensing - Each element is constantly monitored and current on/off state is displayed, and element failure is reported and its exact location is shown, eliminates a need for field testing of elements
  • Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
  • Units will multiple element contactors are sequenced on with one-second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
  • BACnet or Modbus compatible with optional ICC Gateway
  • The DSE models use a unique combination of a conventional sacrificial anode and an adaptive powered anode
  • AO Smith's PermaGlass coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degrees F
  • ASME tank construction with 160 psi working pressure
  • 3-year limited warranty
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
120 gal
Collection:
Custom Xi™
Phase:
Three Phase
Power Source:
Electric
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
36 kW