This product requires certification to purchase.

120 gal. Tall 90 kW Commercial Electric Water Heater

A.O. Smith

Custom Xi™ 120 gal. Tall 90 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120A90480
  • Item #7784815
  • Manufacturer Part #DSE-120A90480
4.7 out of 5 Customer Rating
Brand image
A.O. Smith

Custom Xi™ 120 gal. Tall 90 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE120A90480
  • Item #7784815
  • Manufacturer Part #DSE-120A90480
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
120 gal
Collection:
Custom Xi™
Diameter:
30-1/8
Energy Star Compliant:
No
Height:
70-1/4
Lining of Tank:
Permaglas®
Maximum Temperature:
180
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
160
UL Listed:
Yes
Volts:
480V
Water Connection Size:
1-1/4
Water Connections:
Side
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
90