20 gal. Lowboy 9 kW Commercial Electric Water Heater
Custom Xi™ 20 gal. Lowboy 9 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Advanced electronic control system provides precise temperature control and displays operating status
Documents
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 20 gal
- Collection:
- Custom Xi™
- Diameter:
- 22
- Energy Star Compliant:
- No
- Height:
- 31-3/4
- Lining of Tank:
- Glass
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 90 to 190 Deg F
- UL Listed:
- Yes
- UPC:
- 671657250362
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 9