30 gal. Short 12.3 kW Commercial Electric Water Heater
Custom Xi™ 30 gal. Short 12.3 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 30 gal
- Collection:
- Custom Xi™
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- ADSE30A820012000
- UPC:
- 671657078812
- Volts:
- 480V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 12.3