80 gal. 12 kW Commercial Electric Water Heater
Custom Xi™ 80 gal. 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Each element is constantly monitored and current on/off state
- Factory standard on board low water cutoff
- Control system automatically lowers the operating set point by a programmed value during user defined time periods
- Heavy-duty medium watt density elements have incoloy sheathing and prewired leads
- A. O. Smith’s PermaGlas® coated tank
- Magnetic contactors rated for 100,000 cycles
- 3 year warranty
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.4|C22.1
- Capacity:
- 80 gal
- Collection:
- Custom Xi™
- Diameter:
- 28 in
- Height:
- 49-1/4 in
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671657342265
- Volts:
- 480V
- Water Connection Size:
- 1-1/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW