80 gal. Tall 12 kW Commercial Electric Water Heater
Custom Xi™ 80 gal. Tall 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Custom Xi™
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 671657080334
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12