This product requires certification to purchase.

80 gal. Tall 30 kW Commercial Electric Water Heater

A.O. Smith

Custom Xi™ 80 gal. Tall 30 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE80A820030000
  • Item #7734043
  • Manufacturer Part #100307955
4.5 out of 5 Customer Rating
Brand image
A.O. Smith

Custom Xi™ 80 gal. Tall 30 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE80A820030000
  • Item #7734043
  • Manufacturer Part #100307955
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
80 gal
Collection:
Custom Xi™
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
671657248802
Volts:
480V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
30 kW