250 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
Cyclone® 250 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Capacity:
- 250 gal
- Collection:
- Cyclone®
- Diameter:
- 42-1/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 90-1/8 in
- Lining of Tank:
- Permaglas®
- MBH:
- 199.9
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal