This product requires certification to purchase.

100 gal. 199 MBH Commercial Natural Gas Water Heater

A.O. Smith

Cyclone® FLEX™ 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH19900N410
  • Item #12237268
  • Manufacturer Part #100339234
4.6 out of 5 Customer Rating
Brand image
A.O. Smith

Cyclone® FLEX™ 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH19900N410
  • Item #12237268
  • Manufacturer Part #100339234
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The A. O. Smith Cyclone Flex family of condensing water heaters are designed to deliver years of dependable service while providing optimal efficiency. The Flex enhancements represent the latest in water heating and gas combustion technology. Models are now available from 100,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% or greater. The time proven and unique helical coil heat exchanger makes Cyclone the clear choice for demanding commercial applications.
  • Smart combustion system includes gas valve with servo motor and electronic controller
  • Intelligent control system with 7” color touch display and icomm connectivity
  • Capable of receiving over-the-air software updates
  • Intelligent Demand Response (IDR) feature senses large water draws and automatically adjusts the differential setpoint. This feature increases the hot water available when it is needed most.
  • Submerged combustion chamber, with helical heat exchanger coil
  • Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • Ships with leak detection module that allows installing contractor to install where needed
  • Permaglas® ultra coat™ glass lining: Glass coating is applied using a liquid slush coating technique to ensure uniform coating
  • Down-fired pre-mix burner provides optimum efficiency and quiet operation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
100 gal
Depth
27-3/4 in
Height
76-1/2 in
Water Connection Size
1-1/2 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Antimicrobial
Yes
Collection
Cyclone® FLEX™
Lining of Tank
Permaglas
Thermal Efficiency
96 %
Vent Type
Power Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
199900
Emission
Low NOx
Fuel Type
Natural Gas, Propane
MBH
199.9
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
ABTHF19900N000000
UPC
671657266936