119 gal. 300 MBH Commercial Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #100381399
Cyclone® FLEX™ 119 gal. 300 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- The A. O. Smith Cyclone Flex family of condensing water heaters are designed to deliver years of dependable service while providing optimal efficiency. The Flex enhancements represent the latest in water heating and gas combustion technology. Models are now available from 100,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% or greater. The time proven and unique helical coil heat exchanger makes Cyclone the clear choice for demanding commercial applications.
- Smart combustion system includes gas valve with servo motor and electronic controller
- Intelligent control system with 7” color touch display and icomm connectivity
- Capable of receiving over-the-air software updates
- Intelligent Demand Response (IDR) feature senses large water draws and automatically adjusts the differential setpoint. This feature increases the hot water available when it is needed most.
- Submerged combustion chamber, with helical heat exchanger coil
- Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
- Ships with leak detection module that allows installing contractor to install where needed
- Permaglas® ultra coat™ glass lining: Glass coating is applied using a liquid slush coating technique to ensure uniform coating
- Down-fired pre-mix burner provides optimum efficiency and quiet operation
-
Green
Specifications
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Cyclone® FLEX™
- Depth:
- 33-1/8 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 75-3/4 in
- Lining of Tank:
- Permaglas
- MBH:
- 300
- Phase:
- Single Phase
- Power Source:
- Gas
- Thermal Efficiency:
- 97 %
- Type:
- ABTHF30000N000000
- UPC:
- 671657292065
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall