This product requires certification to purchase.

119 gal. 399 MBH Commercial Natural Gas Water Heater

A.O. Smith

Cyclone® FLEX™ 119 gal. 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH40000N000000F
  • Item #12237284
  • Manufacturer Part #100381400
5 out of 5 Customer Rating
Brand image
A.O. Smith

Cyclone® FLEX™ 119 gal. 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH40000N000000F
  • Item #12237284
  • Manufacturer Part #100381400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • AIQTM ADAPTIVE GAS CONTROL - Smart combustion system includes gas valve with servo motor and electronic controller
  • Intelligent control system with7” color touch display and iCOMMconnectivity
  • Intelligent Demand Response (IDR) feature senses large water draws and automatically adjusts the differential setpoint. This feature increases the hot water available when it is needed most.
  • Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Spiral heat exchanger reduces lime scale from forming on water-side surfaces, which maintains energy efficiency over time
  • Ships with leak detection module that allows installing contractor to install where needed
  • Automatically adjusts output needed to properly protect the tank
  • Top-mounted burner position prevents condensation from affecting burner operation
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
Cyclone® FLEX™
Fuel Type:
Natural Gas
MBH:
399.9
Power Source:
Gas
Type:
ABTHF40000N000000
UPC:
671657292072
Vent Type:
Power Direct Vent
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall