50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Cyclone® FLEX™ 50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Cyclone® Xi is a light-duty, power direct vent, fully condensing commercial gas water heater with an internal helical heat exchanger. This helical heat exchanger helps Cyclone® Xi achieve 96% thermal efficiency and deliver outstanding hot water output.
- Smart Combustion system includes gas valve with servo motor and electronic controller
- High efficiency operation at 96% thermal efficiency to save money on operating costs
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Allows Cyclone® Xi to be installed as part of combination space heating/water heating applications
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry standard glass lining.
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Cyclone® FLEX™
- Fuel Type:
- Natural Gas
- MBH:
- 100
- Power Source:
- Gas
- Type:
- ABTXF10022M020000
- UPC:
- 671657267056
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall